Zoro Homepage

Vibrant Wicker Gift Basket - Versatile Woven Basket with Handle for Easter Candy, Fruit,

  • Mfr # QI004722

  • Zoro # G515916886


product price: $26.89
/ea

Key Features

Length
11.75 in
Width
15.75 in
Color
Multi Color
Material
Paper Rope / Woodchip
Height
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004722
Zoro #
G515916886
UPC #
651355047228
Country of Origin
China

Dimensions

Length
11.75 in
Width
15.75 in
Height
14.5 in

Details

Color
Multi Color
Material
Paper Rope / Woodchip
Item
Baskets and Bins

Description

Transform your home with our versatile collection of baskets, designed to enhance both functionality and style across various spaces. Ideal for your kitchen countertop, kitchen table or in any room in your house, these chic baskets serve as perfect organizers, whether you're storing snacks for adults or kids, or displaying your favorite fall decor. Use our picnic basket for delightful outdoor gatherings or as an egg basket during festive seasons. Our decorative countertop organizer complements any kitchen, providing a stylish solution for pantry organization and a designated place for snack packs. These wicker storage baskets also add a touch of boho room decor to your living room or nursery. Perfect for birthdays or Halloween, our empty gift baskets allow you to curate thoughtful gifts for your girlfriend, boyfriend, kids, or anyone special in your life. Embrace the art of organizing with our baskets, designed to keep your pantry neat and stylish. With options as reusable food baskets or a charming bread basket, these baskets are essential for any home. Elevate your space and gifting experience with our collection of beautiful, functional baskets!


  • Measuring 15.75"W x 11.75"L x 14.5"H, this wicker basket is a versatile addition to any occasion. Use it as a pumpkin basket for Halloween, a festive Easter basket, or a gift basket for adults filled with chocolates or other seasonal surprises. Perfect for storing treats or enhancing decor, this colorful basket elevates any celebration.
  • Crafted from eco-friendly paper rope and woodchip, this basket is both recyclable and versatile. Ideal as a picnic basket, or display organizer. In addition, it's perfect for garden parties, Easter egg hunts, and Halloween festivities. Use it as a spooky basket for outdoor Halloween displays or as a charming seasonal accent to elevate your space.
  • This handmade paper rope and woodchip wicker basket blend natural charm with durability. Lightweight yet sturdy, it's ideal for storage, a fantastic addition to your living room decor, or simply as your kitchen organizer. The woven texture and neutral tones enhance its stylish appeal in any setting.
  • With a simple yet vibrant appearance, this rectangular basket features convenient handles for easy transport. In addition to its versatility, it can serve as a bread, flower, or fruit basket. Not limited to home decor, it also works as a photo booth prop. It's boho and farmhouse-themed design adds charm and functionality to any space.
  • Our empty gift basket is perfect for a wide range of festive occasions. It serves as an ideal canvas for creating personalized gifts for your loved ones. Whether assembling a Halloween gift basket filled with treats, an Easter basket brimming with colorful delights, or presents for weddings and anniversaries, this basket lets your creativity shine.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.