
White Round Willow Gift Basket with Blue and White Gingham Liner and Sturdy Foldable Handles, Medium
Mfr # QI004620.BL.M
Zoro # G910083541
product price: $33.19
/eaKey Features
Length
13"
Material
Willow
Width
13"
Height
12"
Size
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QI004620.BL.M
Zoro #
G910083541
UPC #
651355040007
Country of Origin
China
Dimensions
Length
13"
Width
13"
Height
12"
Size
Medium
Details
Color
Blue
Material
Willow
Description
This gift basket is the perfect size and will add an elegant design to your dining table or kitchen counter. Great for baked goods, fill it with your favorite pastries, muffins, bagels, rolls, bread, or fruits. To be used in your bathroom to store towels, toiletries, or as a hamper. This storage basket is perfect use for your living room, as a decorative storage option for magazines, remote controls, or small blankets, it will add a rustic charm to your living space. Decorative gingham liner protects your favorites and will keep your belongings clean and neat. Fill, serve and enjoy!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.