Zoro Homepage

White Round Willow Gift Basket with Pink and White Gingham Liner and Sturdy Foldable Handles, Small

  • Mfr # QI004620.PK.S

  • Zoro # G410083508


product price: $20.15
/ea

Key Features

Height
10.5"
Width
11"
Material
Willow
Length
11"
Size
Small
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004620.PK.S
Zoro #
G410083508
UPC #
651355040038
Country of Origin
China

Dimensions

Height
10.5"
Width
11"
Length
11"
Size
Small

Details

Color
Pink
Material
Willow

Description

This gift basket is the perfect size and will add an elegant design to your dining table or kitchen counter. Great for baked goods, fill it with your favorite pastries, muffins, bagels, rolls, bread, or fruits. To be used in your bathroom to store towels, toiletries, or as a hamper. This storage basket is perfect use for your living room, as a decorative storage option for magazines, remote controls, or small blankets, it will add a rustic charm to your living space. Decorative gingham liner protects your favorites and will keep your belongings clean and neat. Fill, serve and enjoy!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.