Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10.00mm Carbide Black/Gold Jobber Length Drill Bit

  • Mfr # TDS504A10000

  • Zoro # G2535053


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Overall Length
185 mm
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Shank Dia.
10 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS504A10000
Zoro #
G2535053
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
185 mm
Drill Bit Size
10 mm
Shank Dia.
10 mm
Depth:Dia. Ratio
12xD
Flute Length
142 mm
Drill Bit Dimension Type
Metric
Shank Length
40 mm
Drilling Depth
120.00mm
Drill Point Length
2.1330mm
Maximum Drilling Depth
120 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Application
Metalworking
Flute Type
Spiral
List Number
TDS504
Decimal Equivalent
0.3937
Number of Pieces
1
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
30 Degrees
Series
TDS504
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
WU20PD
Spiral Direction
Right Hand
Drill Bit Point Type
TDS Point
Measurement System
Metric
Number of Coolant Holes
2
Primary Material Application
Cast Iron, Stainless Steel, Steel
Sheeter Drill
No
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 10 mm, Drill Bit Point Angle 132 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3937, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.