Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10.80mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS403A10800

  • Zoro # G2530530


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Overall Length
141 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
10.8 mm
Number of Flutes
2
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS403A10800
Zoro #
G2530530
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
141 mm
Drill Bit Size
10.8 mm
Shank Dia.
12 mm
Flute Length
94 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Drilling Depth
79.00mm
Shank Length
45 mm
Drill Length Class
Jobber-Length
Drill Point Length
1.8480mm
Maximum Drilling Depth
79 mm
Drill Diameter Tolerance
M7

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Decimal Equivalent
0.4252
Application
Metalworking
Flute Type
Spiral
List Number
TDS403
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
28 Degrees
Number of Coolant Holes
2
Drill Bit Point Type
TDS Point
Primary Material Application ISO Code
P
Material Grade - Machining
WP20PD
Spiral Direction
Right Hand
Measurement System
Metric
Series
TDS403
Primary Material Application
Steel
Sheeter Drill
No
Helix Angle - Maximum
28 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 10.8 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.4252, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.