Zoro Homepage

10.80mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS452A10800

  • Zoro # G2536718


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Overall Length
118 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
12 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS452A10800
Zoro #
G2536718
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
118 mm
Drill Bit Size
10.8 mm
Shank Dia.
12 mm
Drill Bit Dimension Type
Metric
Flute Length
71 mm
Depth:Dia. Ratio
5xD
Shank Length
45 mm
Drilling Depth
56.00mm
Drill Diameter Tolerance
M7
Drill Point Length
1.8500mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
56 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Application
Metalworking
Number of Pieces
1
Decimal Equivalent
0.4252
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
List Number
TDS452
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Helix Angle
28 Degrees
Sheeter Drill
No
Spiral Direction
Right Hand
Drill Bit Point Type
TDS Point
Series
TDS452
Primary Material Application ISO Code
M
Number of Coolant Holes
2
Material Grade - Machining
WM15PD
Primary Material Application
Stainless Steel
Measurement System
Metric
Helix Angle - Maximum
28 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 10.8 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Decimal Equivalent 0.4252, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.