Zoro Homepage

11.00mm Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS202A11000

  • Zoro # G2752561


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Overall Length
118 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
11 mm
Number of Flutes
2
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS202A11000
Zoro #
G2752561
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
118 mm
Drill Bit Size
11 mm
Shank Dia.
12 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Flute Length
71 mm
Drilling Depth
56.00mm
Shank Length
45 mm
Drill Point Length
1.8800mm
Maximum Drilling Depth
56 mm
Drill Diameter Tolerance
H7
Drill Length Class
Jobber-Length

Description

Jobber Length Drill Bit, Drill Bit Size 11 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.4331, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.