Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Widia 11.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit TDS453A11000

11.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # TDS453A11000
  • Zoro # G2535263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS453A11000
Zoro #
G2535263
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
11.00 mm
Shank Dia.
12.00 mm
Overall Length
158.00 mm
Flute Length
110.00 mm
Maximum Drilling Depth
96 mm
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Drilling Depth
96.00mm
Shank Length
45.00 mm
Drill Point Length
1.8800mm
Drill Length Class
Jobber Length
Drill Diameter Tolerance
M7

Details

Item
Jobber Length Drill Bit
Drill Bit Grouping
Drill Bit
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.4331
Drill Bit Finish
Black and Gold Oxide
Flute Type
Spiral
Material
Carbide
Finish
Black and Gold Oxide
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Grade
WM15PD
Point Type
TDS Point
List Number
TDS453
Application
Metalworking
Coolant Through
Yes
Standards
ANSI, ISO
Helix Angle
28 Degrees
Material - Machining
Carbide
Number of Coolant Holes
2
Sheeter Drill
No
Primary Material Application
Stainless Steel
Spiral Direction
Right Hand
Material Grade - Machining
WM15PD
Primary Material Application ISO Code
M
Shank Type - Machining
Straight
Series
TDS453
Measurement System
Metric
Finish - Machining
AlTiN
Drill Bit Point Type
TDS Point

Description

Jobber Length Drill Bit, Drill Bit Size 11.00 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Decimal Equivalent 0.4331, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.