11/16" Carbide 140 Deg. Jobber Length Drill Bit
Mfr # VDS202A17463
Zoro # G2753550
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5 63/100 in
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
45/64 in
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VDS202A17463
Zoro #
G2753550
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
5 63/100 in
Drill Bit Size
11/16 in
Shank Dia.
45/64 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
3 33/50 in
Depth:Dia. Ratio
5xD
Shank Length
1 89/100 in
Drilling Depth
71.00mm
Drill Diameter Tolerance
H7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 51/64 in
Drill Point Length
0.1190 in
Description
Jobber Length Drill Bit, Drill Bit Size 11/16 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.6875, Fractional Inch, Drill Bit Point Type Conical Point, Non-Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.