Zoro Homepage
This item is Discontinued.
Widia 11.40mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit TDS453A11400

11.40mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # TDS453A11400
  • Zoro # G2535342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS453A11400
Zoro #
G2535342
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
11.40mm
Shank Dia.
12.00 mm
Overall Length
158.00 mm
Flute Length
110.00 mm
Maximum Drilling Depth
110 mm
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Drilling Depth
96.00mm
Shank Length
45.00 mm

Details

Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.4488
Drill Bit Finish
Black and Gold Oxide
Material
Carbide
Flute Type
Helical
Finish
Black and Gold Oxide
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Application
Metalworking
Grade
WM15PD
List Number
TDS453
Point Type
TDS Point
Coolant Through
Yes
Helix Angle
30 Degrees
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
AlTiN
Number of Coolant Holes
2
Measurement System
Metric
Drill Bit Point Type
Conical Point

Description

Jobber Drill Bit, Drill Bit Size 11.40mm, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Decimal Equivalent 0.4488, Metric, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.