Zoro Homepage

12-28 Hand Tap Set

  • Mfr # 2748623

  • Zoro # G6601408


product price: $26.39
/ea

Key Features

Overall Length
2 3/8 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
#12-28
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2748623
Zoro #
G6601408
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 3/8 in
Tap Thread Size
#12-28
Shank Dia.
3/16 in
Thread Length
15/16 in
55% Thread Drill Size
4.8387 mm
75% Thread Drill Size
4.6mm
65% Thread Drill Size
4.72 mm

Details

Item
12-28 Hand Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Includes
(1) Bottom, (1) Plug, (1) Taper
Tap Chamfer
Bottom, Chamfer, Plug, Taper
List Number
5303
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Nonferrous Metal, Stainless Steel, Steel
Thread Limit
H3
Tap Type
Hand Tap
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Extended Shank
No
Threads per Inch
28
Number Of Taps
3

Description

12-28 Hand Tap Set, Tap Thread Size #12-28, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 15/16 in, Overall Length 2 3/8 in, 75 Percent Thread Drill Size 4.6mm, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.