Zoro Homepage

1/2" Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS403A12700

  • Zoro # G2748702


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 64/625 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
1/2 in
Number of Flutes
2
Shank Dia.
35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS403A12700
Zoro #
G2748702
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 64/625 in
Drill Bit Size
1/2 in
Shank Dia.
35/64 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
8xD
Flute Length
4 63/250 in
Drilling Depth
91.00mm
Shank Length
1 7717/10000 in
Drill Point Length
0.0858 in
Drill Diameter Tolerance
H7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3 37/64 in

Description

Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.5000, Fractional Inch, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.