Zoro Homepage

1/2" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS452A12700

  • Zoro # G2536812


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 22/25 in
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
35/64 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS452A12700
Zoro #
G2536812
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4 22/25 in
Drill Bit Size
1/2 in
Shank Dia.
35/64 in
Flute Length
3 3/100 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Drilling Depth
60.00mm
Shank Length
1 77/100 in
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 23/64 in
Drill Point Length
0.0860 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlTiN
Shank Type - Machining
Straight
List Number
TDS452
Decimal Equivalent
0.5000
Application
Metalworking
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Flute Type
Spiral
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Helix Angle
27 Degrees
Number of Coolant Holes
2
Sheeter Drill
No
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Drill Bit Point Type
TDS Point
Primary Material Application
Stainless Steel
Series
TDS452
Primary Material Application ISO Code
M
Material Grade - Machining
WM15PD
Helix Angle - Maximum
27 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Decimal Equivalent 0.5000, Fractional Inch, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.