Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Carbide Black/Gold Jobber Length Drill Bit

  • Mfr # TDS504A12700

  • Zoro # G2535117


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 137/200 in
Drill Bit Point Angle
132 Degrees
Drill Bit Size
1/2 in
Number of Flutes
2
Shank Dia.
35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS504A12700
Zoro #
G2535117
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
9 137/200 in
Drill Bit Size
1/2 in
Shank Dia.
35/64 in
Flute Length
7 3189/5000 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
12xD
Drilling Depth
166.00mm
Shank Length
1 7717/10000 in
Drill Diameter Tolerance
M7
Drill Point Length
0.1071 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
6 17/32 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Application
Metalworking
List Number
TDS504
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.5000
Number of Pieces
1
Flute Type
Spiral
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
27 Degrees
Measurement System
Fractional Inch
Series
TDS504
Number of Coolant Holes
2
Drill Bit Point Type
TDS Point
Spiral Direction
Right Hand
Sheeter Drill
No
Material Grade - Machining
WU20PD
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Helix Angle - Maximum
27 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 132 Degrees , Carbide, TiAlN, Decimal Equivalent 0.5000, Fractional Inch, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.