Zoro Homepage

12.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS452A12000

  • Zoro # G2536760


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Overall Length
118 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
12 mm
Number of Flutes
2
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS452A12000
Zoro #
G2536760
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
118 mm
Drill Bit Size
12 mm
Shank Dia.
12 mm
Depth:Dia. Ratio
5xD
Flute Length
71 mm
Drill Bit Dimension Type
Metric
Shank Length
45 mm
Drilling Depth
56.00mm
Drill Diameter Tolerance
M7
Drill Point Length
2.0600mm
Maximum Drilling Depth
56 mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Application
Metalworking
Flute Type
Spiral
List Number
TDS452
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Decimal Equivalent
0.4724
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Helix Angle
30 Degrees
Measurement System
Metric
Material Grade - Machining
WM15PD
Sheeter Drill
No
Number of Coolant Holes
2
Series
TDS452
Primary Material Application
Stainless Steel
Drill Bit Point Type
TDS Point
Primary Material Application ISO Code
M
Spiral Direction
Right Hand
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 12 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Decimal Equivalent 0.4724, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.