Zoro Homepage

12.30mm Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS202A12300

  • Zoro # G2752841


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Overall Length
124 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
12.3 mm
Number of Flutes
2
Shank Dia.
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS202A12300
Zoro #
G2752841
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
124 mm
Drill Bit Size
12.3 mm
Shank Dia.
14 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Flute Length
77 mm
Shank Length
45 mm
Drilling Depth
60.00mm
Maximum Drilling Depth
77 mm

Description

Jobber Length Drill Bit, Drill Bit Size 12.3 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.4843, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.