Zoro Homepage
This item is Discontinued.
Widia 12.30mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit TDS413A12300

12.30mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # TDS413A12300
  • Zoro # G2526699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS413A12300
Zoro #
G2526699
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
12.30mm
Shank Dia.
14.00 mm
Overall Length
155.00 mm
Flute Length
108.00 mm
Maximum Drilling Depth
108 mm
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Shank Length
45.00 mm
Drilling Depth
91.00mm

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Drill Bit
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.4843
Drill Bit Finish
Black and Gold Oxide
Material
Carbide
Flute Type
Helical
Finish
Black and Gold Oxide
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Grade
WK15PD
Application
Metalworking
Coolant Through
Yes
Point Type
TDS Point
List Number
TDS413
Helix Angle
30 Degrees
Measurement System
Metric
Shank Type - Machining
Straight
Finish - Machining
AlCrN
Material - Machining
Carbide
Number of Coolant Holes
2
Drill Bit Point Type
Conical Point

Description

Jobber Drill Bit, Drill Bit Size 12.30mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.4843, Metric, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.