Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13/32" Carbide Black/Gold Jobber Length Drill Bit

  • Mfr # TDS504A10320

  • Zoro # G2535038


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 5827/10000 in
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Shank Dia.
15/32 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS504A10320
Zoro #
G2535038
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
8 5827/10000 in
Drill Bit Size
13/32 in
Shank Dia.
15/32 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
12xD
Flute Length
6 4961/10000 in
Drilling Depth
141.00mm
Shank Length
1 7717/10000 in
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
0.0867 in
Maximum Drilling Depth
5 35/64 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Decimal Equivalent
0.4063
Flute Type
Spiral
Number of Pieces
1
Application
Metalworking
Drill Bit Grouping
Drill Bit
List Number
TDS504
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
28 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Sheeter Drill
No
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Drill Bit Point Type
TDS Point
Series
TDS504
Number of Coolant Holes
2
Measurement System
Fractional Inch
Material Grade - Machining
WU20PD
Helix Angle - Maximum
28 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 132 Degrees , Carbide, TiAlN, Decimal Equivalent 0.4063, Fractional Inch, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.