Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13.50mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS413A13500

  • Zoro # G2526787


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Overall Length
155 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
14 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS413A13500
Zoro #
G2526787
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
155 mm
Drill Bit Size
13.5 mm
Shank Dia.
14 mm
Flute Length
108 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Shank Length
45 mm
Drilling Depth
91.00mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
91 mm
Drill Point Length
2.3260mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlCrN
Shank Type - Machining
Straight
List Number
TDS413
Number of Pieces
1
Flute Type
Spiral
Decimal Equivalent
0.5315
Drill Bit Grouping
Drill Bit
Application
Metalworking
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
28 Degrees
Drill Bit Point Type
TDS Point
Material Grade - Machining
WK15PD
Number of Coolant Holes
2
Primary Material Application ISO Code
K
Measurement System
Metric
Spiral Direction
Right Hand
Sheeter Drill
No
Series
TDS413
Primary Material Application
Cast Iron
Helix Angle - Maximum
28 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 13.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.5315, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.