Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13.60mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS402A13600

  • Zoro # G2532089


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Overall Length
124 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
13.6 mm
Number of Flutes
2
Shank Dia.
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS402A13600
Zoro #
G2532089
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
124 mm
Drill Bit Size
13.6 mm
Shank Dia.
14 mm
Depth:Dia. Ratio
5xD
Flute Length
77 mm
Drill Bit Dimension Type
Metric
Shank Length
45 mm
Drilling Depth
60.00mm
Maximum Drilling Depth
77 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Application
Metalworking
List Number
TDS402
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.5354
Number of Pieces
1
Coolant Fed
Coolant Through
Helix Angle
30 Degrees
Measurement System
Metric
Number of Coolant Holes
2
Drill Bit Point Type
Conical Point
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 13.6 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.5354, Metric, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.