Zoro Homepage
This item is Discontinued.
Widia 13.80mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit TDS452A13800

13.80mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # TDS452A13800
  • Zoro # G2536952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS452A13800
Zoro #
G2536952
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
13.80 mm
Shank Dia.
14 mm
Overall Length
124.00 mm
Flute Length
77.00 mm
Maximum Drilling Depth
77 mm
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Drilling Depth
60.00mm
Shank Length
45.00 mm

Details

Drill Bit Grouping
Drill Bit Set
Item
Jobber Drill Bit
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Drill Bit Finish
Black and Gold Oxide
Decimal Equivalent
0.5433
Flute Type
Helical
Material
Carbide
Finish
Black and Gold Oxide
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Point Type
TDS Point
List Number
TDS452
Application
Metalworking
Grade
WM15PD
Coolant Through
Yes
Helix Angle
30 Degrees
Material - Machining
Carbide
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Measurement System
Metric
Number of Coolant Holes
2
Drill Bit Point Type
Conical Point
Point type
TDS Point

Description

Jobber Drill Bit, Drill Bit Size 13.80 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Decimal Equivalent 0.5433, Metric, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.