Zoro Homepage

1/4" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS402A06350

  • Zoro # G2533148


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 5827/10000 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
1/4 in
Number of Flutes
2
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS402A06350
Zoro #
G2533148
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 5827/10000 in
Drill Bit Size
1/4 in
Shank Dia.
5/16 in
Flute Length
2 433/5000 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Shank Length
1 4173/10000 in
Drilling Depth
43.00mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
0.0420 in
Maximum Drilling Depth
1 11/16 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2500
Flute Type
Spiral
Application
Metalworking
Number of Pieces
1
List Number
TDS402
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Coolant Through
Helix Angle
27 Degrees
Primary Material Application
Steel
Drill Bit Point Type
TDS Point
Sheeter Drill
No
Series
TDS402
Material Grade - Machining
WP20PD
Number of Coolant Holes
2
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Primary Material Application ISO Code
P
Helix Angle - Maximum
27 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2500, Fractional Inch, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.