Zoro Homepage

1/4" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS452A06350

  • Zoro # G2536088


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 29/50 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
1/4 in
Number of Flutes
2
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS452A06350
Zoro #
G2536088
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 29/50 in
Drill Bit Size
1/4 in
Shank Dia.
5/16 in
Flute Length
2 9/100 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Shank Length
1 21/50 in
Drilling Depth
43.00mm
Drill Point Length
0.0420 in
Maximum Drilling Depth
1 11/16 in
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Number of Pieces
1
Decimal Equivalent
0.2500
List Number
TDS452
Flute Type
Spiral
Application
Metalworking
Drill Bit Grouping
Drill Bit
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Helix Angle
27 Degrees
Primary Material Application ISO Code
M
Series
TDS452
Spiral Direction
Right Hand
Drill Bit Point Type
TDS Point
Measurement System
Fractional Inch
Number of Coolant Holes
2
Material Grade - Machining
WM15PD
Sheeter Drill
No
Primary Material Application
Stainless Steel
Helix Angle - Maximum
27 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Decimal Equivalent 0.2500, Fractional Inch, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.