14.00mm Carbide Black/Gold 130 Deg. Jobber Length Drill Bit

  • Mfr # TDG533A14000

  • Zoro # G2528893


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Overall Length
155 mm
Drill Bit Size
14 mm
Drill Bit Point Angle
130 Degrees
Flute Length
108 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDG533A14000
Zoro #
G2528893
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
155 mm
Drill Bit Size
14 mm
Flute Length
108 mm
Shank Dia.
14 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Drilling Depth
91.00mm
Shank Length
45 mm
Maximum Drilling Depth
91.00mm
Drill Diameter Tolerance
K7
Drill Point Length
3.2640 mm
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Decimal Equivalent
0.5512
Drill Bit Material
Carbide
Drill Bit Finish
Black and Gold Oxide
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Grade
WN10HD
Shank Type
Straight
List Number
TDG533
Flute Type
Straight
Cutting Direction
Right Hand
Point Type
Split Point Chisel Edge
Material
Carbide
Coolant Through
Yes
Application
Metalworking
Finish
Black and Gold Oxide
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
0 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Primary Material Application ISO Code
K, N
Measurement System
Metric
Material - Machining
Carbide
Aircraft Drill
No
Series
TDG533
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Sheeter Drill
No
Number of Coolant Holes
2
Material Grade - Machining
WN10HD
Drill Bit Point Type
4 Facet Point
Point type
Split Point Chisel Edge
Spiral Direction
Neutral

Description

Straight Flute Drill Bit, Drill Bit Size 14 mm, 130 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.5512, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 108 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.