Zoro Homepage

14.20mm Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS403A14200

  • Zoro # G2749019


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Overall Length
171 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
14.2 mm
Number of Flutes
2
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS403A14200
Zoro #
G2749019
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
171 mm
Drill Bit Size
14.2 mm
Shank Dia.
16 mm
Drill Bit Dimension Type
Metric
Flute Length
121 mm
Depth:Dia. Ratio
8xD
Shank Length
48 mm
Drilling Depth
101.00mm
Maximum Drilling Depth
121 mm

Description

Jobber Length Drill Bit, Drill Bit Size 14.2 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.5591, Metric, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.