Zoro Homepage

14.40mm Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS403A14400

  • Zoro # G2749113


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Overall Length
171 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
14.4 mm
Number of Flutes
2
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS403A14400
Zoro #
G2749113
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
171 mm
Drill Bit Size
14.4 mm
Shank Dia.
16 mm
Depth:Dia. Ratio
8xD
Flute Length
121 mm
Drill Bit Dimension Type
Metric
Shank Length
48 mm
Drilling Depth
101.00mm
Maximum Drilling Depth
121 mm

Description

Jobber Length Drill Bit, Drill Bit Size 14.4 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.5669, Metric, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.