Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14.50mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS403A14500

  • Zoro # G2530899


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Overall Length
171 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
14.5 mm
Number of Flutes
2
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS403A14500
Zoro #
G2530899
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
171 mm
Drill Bit Size
14.5 mm
Shank Dia.
16 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Flute Length
121 mm
Shank Length
48 mm
Drilling Depth
101.00mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
101 mm
Drill Diameter Tolerance
M7
Drill Point Length
2.5030mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Number of Pieces
1
List Number
TDS403
Application
Metalworking
Flute Type
Spiral
Decimal Equivalent
0.5709
Drill Bit Grouping
Drill Bit
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
27 Degrees
Drill Bit Point Type
TDS Point
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Number of Coolant Holes
2
Material Grade - Machining
WP20PD
Primary Material Application
Steel
Measurement System
Metric
Sheeter Drill
No
Series
TDS403
Helix Angle - Maximum
27 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 14.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.5709, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.