Zoro Homepage
This item is Discontinued.
Widia 15.20mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit TDS413A15200

15.20mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # TDS413A15200
  • Zoro # G2527073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS413A15200
Zoro #
G2527073
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
15.20mm
Shank Dia.
16.00 mm
Overall Length
171.00 mm
Flute Length
121.00 mm
Maximum Drilling Depth
121 mm
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Drilling Depth
101.00mm
Shank Length
48.00 mm

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Drill Bit
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.5984
Drill Bit Finish
Black and Gold Oxide
Flute Type
Helical
Material
Carbide
Finish
Black and Gold Oxide
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Application
Metalworking
Grade
WK15PD
Point Type
TDS Point
List Number
TDS413
Coolant Through
Yes
Helix Angle
30 Degrees
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Number of Coolant Holes
2
Measurement System
Metric
Material - Machining
Carbide
Drill Bit Point Type
Conical Point

Description

Jobber Drill Bit, Drill Bit Size 15.20mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.5984, Metric, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.