Zoro Homepage

15/32" Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS202A11908

  • Zoro # G2752631


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Overall Length
118 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
12 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS202A11908
Zoro #
G2752631
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
118 mm
Drill Bit Size
15/32 in
Shank Dia.
12 mm
Drill Bit Dimension Type
Fractional Inch
Flute Length
71 mm
Depth:Dia. Ratio
5xD
Shank Length
45 mm
Drilling Depth
56.00mm
Drill Point Length
2.0400mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
56 mm
Drill Diameter Tolerance
H7

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Application
Multipalyer PVD TiAlN for A Wide Range of Materials, Including In Steels, Stainless Steels, Cast Irons, Non-Ferrous Materials, High-Temperature Alloys
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4688
List Number
202
Number of Pieces
1
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Non-Coolant Through
Helix Angle
30 Degrees
Material Grade - Machining
WU25PD
Drill Bit Point Type
Conical Point
Sheeter Drill
No
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Series
VDS202
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Number of Coolant Holes
2
Primary Material Application ISO Code
K, M, N, P, S
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.4688, Fractional Inch, Drill Bit Point Type Conical Point, Non-Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.