Zoro Homepage

15/64" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS452A05954

  • Zoro # G2535887


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Overall Length
82 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
6 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS452A05954
Zoro #
G2535887
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
82 mm
Drill Bit Size
15/64 in
Shank Dia.
6 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Flute Length
44 mm
Drilling Depth
35.00mm
Shank Length
36 mm
Maximum Drilling Depth
35 mm
Drill Length Class
Jobber-Length
Drill Point Length
1.00mm
Drill Diameter Tolerance
M7

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Flute Type
Spiral
List Number
TDS452
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Application
Metalworking
Decimal Equivalent
0.2344
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Helix Angle
30 Degrees
Number of Coolant Holes
2
Primary Material Application
Stainless Steel
Spiral Direction
Right Hand
Primary Material Application ISO Code
M
Sheeter Drill
No
Drill Bit Point Type
TDS Point
Measurement System
Fractional Inch
Material Grade - Machining
WM15PD
Series
TDS452
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Decimal Equivalent 0.2344, Fractional Inch, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.