Zoro Homepage

15.70mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS413A15700

  • Zoro # G2527082


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Overall Length
171 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
15.7 mm
Number of Flutes
2
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS413A15700
Zoro #
G2527082
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
171 mm
Drill Bit Size
15.7 mm
Shank Dia.
16 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Flute Length
121 mm
Shank Length
48 mm
Drilling Depth
101.00mm
Maximum Drilling Depth
121 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.6181
Flute Type
Spiral
Number of Pieces
1
List Number
TDS413
Application
Metalworking
Coolant Fed
Coolant Through
Helix Angle
30 Degrees
Measurement System
Metric
Number of Coolant Holes
2
Drill Bit Point Type
Conical Point
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 15.7 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.6181, Metric, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.