Zoro Homepage
This item is Discontinued.
Widia 16.20mm Carbide 140 Deg. Jobber Length Drill Bit TDS453A16200

16.20mm Carbide 140 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # TDS453A16200
  • Zoro # G2907882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS453A16200
Zoro #
G2907882
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
16.20mm
Shank Dia.
18.00 mm
Overall Length
214.00 mm
Flute Length
163.00 mm
Maximum Drilling Depth
163 mm
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Drilling Depth
144.00mm
Shank Length
48.00 mm

Description

Jobber Drill Bit, Drill Bit Size 16.20mm, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Decimal Equivalent 0.6378, Metric, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.