Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Widia 17.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit TDS412A17000

17.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # TDS412A17000
  • Zoro # G2526172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS412A17000
Zoro #
G2526172
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
17.00mm
Shank Dia.
18.00 mm
Overall Length
143.00 mm
Flute Length
93.00 mm
Maximum Drilling Depth
71 mm
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Drilling Depth
71.00mm
Shank Length
48.00 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber Length
Drill Point Length
2.9460mm

Details

Item
Jobber Length Drill Bit
Drill Bit Grouping
Drill Bit
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Drill Bit Finish
Black and Gold Oxide
Decimal Equivalent
0.6693
Flute Type
Spiral
Material
Carbide
Finish
Black and Gold Oxide
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Point Type
TDS Point
Grade
WK15PD
List Number
TDS412
Application
Metalworking
Coolant Through
Yes
Standards
ANSI, DIN 6535, DIN 6537, ISO
Helix Angle
28 Degrees
Sheeter Drill
No
Primary Material Application
Cast Iron
Finish - Machining
AlCrN
Primary Material Application ISO Code
K
Measurement System
Metric
Material Grade - Machining
WK15PD
Number of Coolant Holes
2
Series
TDS412
Material - Machining
Carbide
Drill Bit Point Type
TDS Point
Spiral Direction
Right Hand
Shank Type - Machining
Straight

Description

Jobber Length Drill Bit, Drill Bit Size 17.00 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.6693, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.