Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17/64" Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS202A06746

  • Zoro # G2752010


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Overall Length
3 29/50 in
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
5/16 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS202A06746
Zoro #
G2752010
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 29/50 in
Drill Bit Size
17/64 in
Shank Dia.
5/16 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
5xD
Flute Length
2 9/100 in
Shank Length
1 21/50 in
Drilling Depth
43.00mm
Drill Point Length
0.0440 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 11/16 in
Drill Diameter Tolerance
H7

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Application
Multipalyer PVD TiAlN for A Wide Range of Materials, Including In Steels, Stainless Steels, Cast Irons, Non-Ferrous Materials, High-Temperature Alloys
Number of Pieces
1
Decimal Equivalent
0.2656
List Number
202
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Non-Coolant Through
Helix Angle
28 Degrees
Sheeter Drill
No
Spiral Direction
Right Hand
Series
VDS202
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, P, S
Number of Coolant Holes
2
Drill Bit Point Type
Conical Point
Measurement System
Fractional Inch
Material Grade - Machining
WU25PD
Helix Angle - Maximum
28 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2656, Fractional Inch, Drill Bit Point Type Conical Point, Non-Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.