Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS402A03175

  • Zoro # G2532393


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 374/625 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
1/8 in
Number of Flutes
2
Shank Dia.
15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS402A03175
Zoro #
G2532393
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2 374/625 in
Drill Bit Size
1/8 in
Shank Dia.
15/64 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
5xD
Flute Length
1 64/625 in
Shank Length
1 4173/10000 in
Drilling Depth
23.00mm
Maximum Drilling Depth
57/64 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Drill Point Length
0.0202 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
List Number
TDS402
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Decimal Equivalent
0.1250
Application
Metalworking
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Coolant Through
Helix Angle
28 Degrees
Measurement System
Fractional Inch
Sheeter Drill
No
Series
TDS402
Primary Material Application ISO Code
P
Material Grade - Machining
WP20PD
Spiral Direction
Right Hand
Primary Material Application
Steel
Drill Bit Point Type
TDS Point
Number of Coolant Holes
2
Helix Angle - Maximum
28 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1250, Fractional Inch, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.