Zoro Homepage

1/8" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS453A03175

  • Zoro # G2537558


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 7/100 in
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
15/64 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS453A03175
Zoro #
G2537558
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 7/100 in
Drill Bit Size
1/8 in
Shank Dia.
15/64 in
Depth:Dia. Ratio
8xD
Flute Length
1 57/100 in
Drill Bit Dimension Type
Fractional Inch
Shank Length
1 21/50 in
Drilling Depth
33.00mm
Maximum Drilling Depth
1 19/64 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0200 in
Drill Diameter Tolerance
M7

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Decimal Equivalent
0.1250
Flute Type
Spiral
Application
Metalworking
Drill Bit Grouping
Drill Bit
List Number
TDS453
Number of Pieces
1
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Helix Angle
28 Degrees
Drill Bit Point Type
TDS Point
Sheeter Drill
No
Measurement System
Fractional Inch
Material Grade - Machining
WM15PD
Spiral Direction
Right Hand
Series
TDS453
Primary Material Application
Stainless Steel
Number of Coolant Holes
2
Primary Material Application ISO Code
M
Helix Angle - Maximum
28 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Decimal Equivalent 0.1250, Fractional Inch, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.