Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Widia 18.90mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit TDS452A18900

18.90mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # TDS452A18900
  • Zoro # G2537390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS452A18900
Zoro #
G2537390
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
18.90mm
Shank Dia.
20 mm
Overall Length
153.00 mm
Flute Length
101.00 mm
Maximum Drilling Depth
101 mm
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Drilling Depth
77.00mm
Shank Length
50.00 mm

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Drill Bit
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.7441
Drill Bit Finish
Black and Gold Oxide
Flute Type
Helical
Material
Carbide
Finish
Black and Gold Oxide
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Point Type
TDS Point
List Number
TDS452
Coolant Through
Yes
Grade
WM15PD
Application
Metalworking
Helix Angle
30 Degrees
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Measurement System
Metric
Number of Coolant Holes
2
Material - Machining
Carbide
Drill Bit Point Type
Conical Point
Point type
TDS Point

Description

Jobber Drill Bit, Drill Bit Size 18.90mm, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Decimal Equivalent 0.7441, Metric, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.