Zoro Homepage

19.00mm Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS202A19000

  • Zoro # G2752887


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Overall Length
153 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
19 mm
Number of Flutes
2
Shank Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS202A19000
Zoro #
G2752887
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
153 mm
Drill Bit Size
19 mm
Shank Dia.
20 mm
Drill Bit Dimension Type
Metric
Flute Length
101 mm
Depth:Dia. Ratio
5xD
Drilling Depth
77.00mm
Shank Length
50 mm
Maximum Drilling Depth
77 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H7
Drill Point Length
3.3000mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Application
Multipalyer PVD TiAlN for A Wide Range of Materials, Including In Steels, Stainless Steels, Cast Irons, Non-Ferrous Materials, High-Temperature Alloys
Decimal Equivalent
0.7480
Number of Pieces
1
Flute Type
Spiral
List Number
VDS202A
Drill Bit Grouping
Drill Bit
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Non-Coolant Through
Helix Angle
28 Degrees
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Drill Bit Point Type
Conical Point
Spiral Direction
Right Hand
Sheeter Drill
No
Series
VDS202
Number of Coolant Holes
2
Primary Material Application ISO Code
K, M, N, P, S
Measurement System
Metric
Material Grade - Machining
WU25PD
Helix Angle - Maximum
28 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 19 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.7480, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.