Zoro Homepage
This item is Discontinued.
Widia 19.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit TDS413A19000

19.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # TDS413A19000
  • Zoro # G2528631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS413A19000
Zoro #
G2528631
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
19.00mm
Shank Dia.
20.00 mm
Overall Length
200.00 mm
Flute Length
148.00 mm
Maximum Drilling Depth
124 mm
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Drilling Depth
124.00mm
Shank Length
50.00 mm
Drill Length Class
Jobber Length
Drill Point Length
3.3020mm
Drill Diameter Tolerance
M7

Details

Item
Jobber Length Drill Bit
Drill Bit Grouping
Drill Bit
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Drill Bit Finish
Black and Gold Oxide
Decimal Equivalent
0.7480
Material
Carbide
Flute Type
Spiral
Finish
Black and Gold Oxide
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Grade
WK15PD
Coolant Through
Yes
Point Type
TDS Point
List Number
TDS413
Application
Metalworking
Standards
ANSI, DIN 6535,ISO
Helix Angle
28 Degrees
Finish - Machining
AlCrN
Drill Bit Point Type
TDS Point
Primary Material Application ISO Code
K
Material Grade - Machining
WK15PD
Material - Machining
Carbide
Series
TDS413
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application
Cast Iron
Sheeter Drill
No
Spiral Direction
Right Hand
Number of Coolant Holes
2

Description

Jobber Length Drill Bit, Drill Bit Size 19.00mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.7480, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.