Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.90mm Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS403A01900

  • Zoro # G2749490


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Overall Length
58 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
4 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS403A01900
Zoro #
G2749490
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
58 mm
Drill Bit Size
1.9 mm
Shank Dia.
4 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Flute Length
18 mm
Drilling Depth
15.00mm
Shank Length
28 mm
Drill Diameter Tolerance
H8
Drill Point Length
0.2970mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
15 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
List Number
VDS403A
Number of Pieces
1
Flute Type
Spiral
Decimal Equivalent
0.0748
Application
Multipalyer PVD TiAlN for A Wide Range of Materials, Including In Steels, Stainless Steels, Cast Irons, Non-Ferrous Materials, High-Temperature Alloys
Drill Bit Grouping
Drill Bit
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
32 Degrees
Spiral Direction
Right Hand
Drill Bit Point Type
Conical Point
Number of Coolant Holes
2
Primary Material Application ISO Code
K, M, N, P, S
Measurement System
Metric
Material Grade - Machining
WU25PD
Sheeter Drill
No
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Series
VDS403
Helix Angle - Maximum
32 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 1.9 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.0748, Metric, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.