Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19.10mm Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS403A19100

  • Zoro # G2750540


product price: $1,038.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
19.1 mm
Number of Flutes
2
Shank Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS403A19100
Zoro #
G2750540
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
200 mm
Drill Bit Size
19.1 mm
Shank Dia.
20 mm
Depth:Dia. Ratio
8xD
Flute Length
148 mm
Drill Bit Dimension Type
Metric
Shank Length
50 mm
Drilling Depth
124.00mm
Maximum Drilling Depth
148 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Flute Type
Spiral
List Number
VDS403A
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Application
Multipalyer PVD TiAlN for A Wide Range of Materials, Including In Steels, Stainless Steels, Cast Irons, Non-Ferrous Materials, High-Temperature Alloys
Decimal Equivalent
0.7520
Coolant Fed
Coolant Through
Helix Angle
30 Degrees
Measurement System
Metric
Number of Coolant Holes
2
Drill Bit Point Type
Conical Point
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 19.1 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.7520, Metric, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.