Zoro Homepage

19/32" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS412A15083

  • Zoro # G2525761


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 1181/5000 in
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
5/8 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS412A15083
Zoro #
G2525761
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5 1181/5000 in
Drill Bit Size
19/32 in
Shank Dia.
5/8 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
5xD
Flute Length
3 2677/10000 in
Drilling Depth
63.00mm
Shank Length
1 4449/5000 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Drill Point Length
0.1026 in
Maximum Drilling Depth
2 15/32 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Decimal Equivalent
0.5938
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
List Number
TDS412
Application
Metalworking
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Coolant Through
Helix Angle
28 Degrees
Material Grade - Machining
WK15PD
Primary Material Application
Cast Iron
Series
TDS412
Spiral Direction
Right Hand
Number of Coolant Holes
2
Sheeter Drill
No
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Drill Bit Point Type
TDS Point
Helix Angle - Maximum
28 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 19/32 in, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.5938, Fractional Inch, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.