Zoro Homepage

19.50mm Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS202A19500

  • Zoro # G2752771


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Overall Length
153 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
19.5 mm
Number of Flutes
2
Shank Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS202A19500
Zoro #
G2752771
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
153 mm
Drill Bit Size
19.5 mm
Shank Dia.
20 mm
Depth:Dia. Ratio
5xD
Flute Length
101 mm
Drill Bit Dimension Type
Metric
Drilling Depth
77.00mm
Shank Length
50 mm
Maximum Drilling Depth
77 mm
Drill Diameter Tolerance
H7
Drill Length Class
Jobber-Length
Drill Point Length
3.3900mm

Description

Jobber Length Drill Bit, Drill Bit Size 19.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.7677, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.