Zoro Homepage

20.00mm Carbide Black/Gold 130 Deg. Jobber Length Drill Bit

  • Mfr # TDG533A20000

  • Zoro # G2528747


product price: $865.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200 mm
Drill Bit Size
20 mm
Drill Bit Point Angle
130 Degrees
Flute Length
148 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDG533A20000
Zoro #
G2528747
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
200 mm
Drill Bit Size
20 mm
Flute Length
148 mm
Shank Dia.
20 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
8xD
Shank Length
50 mm
Drilling Depth
124.00mm
Drill Point Length
4.6630 mm
Drill Diameter Tolerance
K7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
124.00mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Decimal Equivalent
0.7874
Drill Bit Material
Carbide
Drill Bit Finish
Black and Gold Oxide
Drill Bit Grouping
Drill Bit
List Number
TDG533
Grade
WN10HD
Application
Metalworking
Coolant Through
Yes
Point Type
Split Point Chisel Edge
Shank Type
Straight
Number of Pieces
1
Cutting Direction
Right Hand
Finish
Black and Gold Oxide
Material
Carbide
Flute Type
Straight
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
0 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N
Number of Coolant Holes
2
Material - Machining
Carbide
Measurement System
Metric
Material Grade - Machining
WN10HD
Series
TDG533
Finish - Machining
Bright (Uncoated)
Aircraft Drill
No
Sheeter Drill
No
Drill Bit Point Type
4 Facet Point
Point type
Split Point Chisel Edge
Spiral Direction
Neutral

Description

Straight Flute Drill Bit, Drill Bit Size 20 mm, 130 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.7874, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 148 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.