Zoro Homepage

21/32" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS403A16670

  • Zoro # G2531361


product price: $706.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 567/2000 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
21/32 in
Number of Flutes
2
Shank Dia.
45/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS403A16670
Zoro #
G2531361
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
7 567/2000 in
Drill Bit Size
21/32 in
Shank Dia.
45/64 in
Flute Length
5 63/200 in
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Fractional Inch
Drilling Depth
113.00mm
Shank Length
1 4449/5000 in
Drill Point Length
0.1137 in
Maximum Drilling Depth
4 7/16 in
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Application
Metalworking
Number of Pieces
1
Decimal Equivalent
0.6563
Flute Type
Spiral
List Number
TDS403
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
28 Degrees
Measurement System
Fractional Inch
Number of Coolant Holes
2
Primary Material Application ISO Code
P
Material Grade - Machining
WP20PD
Primary Material Application
Steel
Sheeter Drill
No
Spiral Direction
Right Hand
Drill Bit Point Type
TDS Point
Series
TDS403
Helix Angle - Maximum
28 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 21/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.6563, Fractional Inch, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.