Zoro Homepage

21/32" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS413A16670

  • Zoro # G2527347


product price: $755.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 567/2000 in
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
45/64 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS413A16670
Zoro #
G2527347
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
7 567/2000 in
Drill Bit Size
21/32 in
Shank Dia.
45/64 in
Depth:Dia. Ratio
8xD
Flute Length
5 63/200 in
Drill Bit Dimension Type
Fractional Inch
Drilling Depth
113.00mm
Shank Length
1 4449/5000 in
Maximum Drilling Depth
4 7/16 in
Drill Point Length
0.1137 in
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Flute Type
Spiral
Number of Pieces
1
List Number
TDS413
Decimal Equivalent
0.6563
Drill Bit Grouping
Drill Bit
Application
Metalworking
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
28 Degrees
Series
TDS413
Number of Coolant Holes
2
Measurement System
Fractional Inch
Sheeter Drill
No
Material Grade - Machining
WK15PD
Primary Material Application ISO Code
K
Spiral Direction
Right Hand
Drill Bit Point Type
TDS Point
Primary Material Application
Cast Iron
Helix Angle - Maximum
28 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 21/32 in, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.6563, Fractional Inch, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.