Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21/64" Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS202A08334

  • Zoro # G2752178


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Overall Length
4 3/50 in
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
25/64 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS202A08334
Zoro #
G2752178
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4 3/50 in
Drill Bit Size
21/64 in
Shank Dia.
25/64 in
Flute Length
2 2/5 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Shank Length
1 57/100 in
Drilling Depth
49.00mm
Drill Length Class
Jobber-Length
Drill Point Length
0.0560 in
Maximum Drilling Depth
1 59/64 in
Drill Diameter Tolerance
H7

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Application
Multipalyer PVD TiAlN for A Wide Range of Materials, Including In Steels, Stainless Steels, Cast Irons, Non-Ferrous Materials, High-Temperature Alloys
List Number
202
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Flute Type
Spiral
Decimal Equivalent
0.3281
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Non-Coolant Through
Helix Angle
27 Degrees
Number of Coolant Holes
2
Material Grade - Machining
WU25PD
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Drill Bit Point Type
Conical Point
Spiral Direction
Right Hand
Sheeter Drill
No
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, N, P, S
Series
VDS202
Helix Angle - Maximum
27 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 21/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3281, Fractional Inch, Drill Bit Point Type Conical Point, Non-Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.