Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23/64" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS403A09129

  • Zoro # G2534493


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 8031/10000 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
23/64 in
Number of Flutes
2
Shank Dia.
25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS403A09129
Zoro #
G2534493
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4 8031/10000 in
Drill Bit Size
23/64 in
Shank Dia.
25/64 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
3 187/1250 in
Depth:Dia. Ratio
8xD
Shank Length
1 1437/2500 in
Drilling Depth
68.00mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
2 43/64 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0612 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
List Number
TDS403
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3594
Application
Metalworking
Flute Type
Spiral
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
28 Degrees
Primary Material Application
Steel
Material Grade - Machining
WP20PD
Spiral Direction
Right Hand
Sheeter Drill
No
Drill Bit Point Type
TDS Point
Measurement System
Fractional Inch
Series
TDS403
Number of Coolant Holes
2
Primary Material Application ISO Code
P
Helix Angle - Maximum
28 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 23/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3594, Fractional Inch, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.