Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25/64" Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS202A09921

  • Zoro # G2752379


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 3/50 in
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
25/64 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS202A09921
Zoro #
G2752379
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4 3/50 in
Drill Bit Size
25/64 in
Shank Dia.
25/64 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
5xD
Flute Length
2 2/5 in
Drilling Depth
49.00mm
Shank Length
1 57/100 in
Maximum Drilling Depth
1 59/64 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0670 in
Drill Diameter Tolerance
H7

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Decimal Equivalent
0.3906
Drill Bit Grouping
Drill Bit Set
Flute Type
Spiral
Application
Multipalyer PVD TiAlN for A Wide Range of Materials, Including In Steels, Stainless Steels, Cast Irons, Non-Ferrous Materials, High-Temperature Alloys
List Number
202
Number of Pieces
1
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Non-Coolant Through
Helix Angle
30 Degrees
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Drill Bit Point Type
Conical Point
Series
VDS202
Primary Material Application ISO Code
K, M, N, P, S
Number of Coolant Holes
2
Measurement System
Fractional Inch
Sheeter Drill
No
Material Grade - Machining
WU25PD
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3906, Fractional Inch, Drill Bit Point Type Conical Point, Non-Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.