Zoro Homepage

No 26 Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS402A03734

  • Zoro # G2739602


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Overall Length
66 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
#26
Number of Flutes
2
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS402A03734
Zoro #
G2739602
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
66 mm
Drill Bit Size
#26
Shank Dia.
6 mm
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
5xD
Flute Length
28 mm
Shank Length
36 mm
Drilling Depth
23.00mm
Drill Point Length
0.6100mm
Maximum Drilling Depth
23 mm
Drill Diameter Tolerance
H7
Drill Length Class
Jobber-Length

Description

Jobber Length Drill Bit, Drill Bit Size #26, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1470, Wire, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.